Menu Search
BURNDY #YAL34T58

Hylug™ Lug, Compression; Copper; 5/8 in.; 1 Hole; 500 MCM; Brown

SKU # 78181041737 Manufacturer Series: YAL-T
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.37 x 1.55"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 500 MCM
Screw/​Stud Size: 5/8"
Color Code: Brown

Additional Info: Conductor Inspection Hole