Menu Search

BURNDY #YA38-LB

Hylug™ Lug, Compression; Copper; 5/8 in.; 1 Hole; 535.3 Flex 1325/24 Str

SKU: 78181050586
Manufacturer Series: YA-LB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / Belled End
Lug L x Tongue W: 4.27 x 1.81"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 535.3 Flex 1325/24 Str
Screw/Stud Size: 5/8"
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/Belled End; Lug L x Tongue W - 4.27 x 1.81"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Flex - 535.3 Flex 1325/24 Str; Screw/Stud Size - 5/8"; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 500 to 550 Flex; Manufacturer Series - Hylug YA-LB
Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 500 to 550 Flex