Menu Search
BURNDY #YAL6CT10

Hylug™ Lug, Compression; Copper; No. 10; 1 Hole; 6 AWG; Blue

SKU # 78181041757 Manufacturer Series: YAL-T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Barrel Length/​Type: Short
Lug L x Tongue W: 1.27 x 0.41 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/​Stud Size: #10
Color Code: Blue

Additional Info: Die Index: 7, With Inspection Window