Menu Search
BURNDY #YAL8CT10

Hylug™ Lug, Compression; Copper; No. 8-10; 1 Hole; 8 AWG; Red

SKU # 78181041763 Manufacturer Series: YAL-T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.16 x 0.41"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Screw/​Stud Size: #8-10
Color Code: Red

Additional Info: Conductor Inspection Hole