Menu Search
BURNDY #YA272NU

Hylug™ Lug, Compression; Copper; No Holes; 3/0 AWG; Orange

SKU # 78181050325 Manufacturer Series: YA-2N
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 5.06 x 0.91"
Stud Holes: Blank
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Color Code: Orange