Menu Search
BURNDY #YA282NU

Hylug™ Lug, Compression; Copper; No Holes; 4/0 AWG; Purple

SKU # 78181050370 Manufacturer Series: YA-2N
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 5.17 x 1.02"
Stud Holes: Blank
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Color Code: Purple