Menu Search
BURNDY #YA6C2NU

Hylug™ Lug, Compression; Copper; No Holes; 6 AWG; Blue

SKU # 78181001993 Manufacturer Series: YA-2N
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.40 x 0.81"
Stud Holes: Blank
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Color Code: Blue