Menu Search
BURNDY #YAV4CL4BOX

HYLUG™ Lug, Compression; Copper, Tin-plated; 1 Hole; 4 AWG; 5/16 in.

SKU # 78181053935 Manufacturer Series: YAV-L
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 4 AWG
Screw/​Stud Size: 5/16 in.
Lug L x Tongue W: 1.48 x 0.63 in.
Conductor Size - Flex: AN 4 Flex
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Listed for use with Copper Aircraft Cable.