Menu Search
BURNDY #YAV25L4BOX

HYLUG™ Lug, Compression; Copper, Tin-plated; 1 Hole; 1/0 AWG; 5/8 in.

SKU # 78181054010 Manufacturer Series: YAV-L
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 5/8 in.
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: AN 1/0 Flex
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Listed for use with Copper Aircraft Cable.