Menu Search
BURNDY #YAV26L3BOX

HYLUG™ Lug, Compression; Copper, Tin-plated; 1 Hole; 2/0 AWG; 1/2 in.

SKU # 78181054035 Manufacturer Series: YAV-L
View more versions of this product
Conductor Size - Code: 2/0 AWG
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 2.32 x 0.93 in.
Conductor Size - Flex: AN 2/0 Flex
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Listed for use with Copper Aircraft Cable.