You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #YAV27L1BOX

HYLUG™ Lug, Compression; Copper, Tin-plated; 1 Hole; 3/0 AWG; 1/2 in.

SKU # 78181054045 Manufacturer Series: YAV-L
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 3/0 AWG
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 2.45 x 1.03 in.
Conductor Size - Flex: AN 3/0 Flex
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Listed for use with Copper Aircraft Cable.