Menu Search
Wiring Connectors Connectors and Lugs, Compression Cable Lugs HYLUG™ Lug, Compression; Copper, Tin-plated; 1 Hole

BURNDY

HYLUG™ Lug, Compression; Copper, Tin-plated; 1 Hole

(80 Product Options) Manufacturer Series: YAV-L
  • Type: Compression Terminal
  • Insulation: Non-insulated
  • Material: Copper, Tin-plated
  • Barrel Length/Type: Standard / Straight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes