Menu Search
BURNDY #YA3CTC38

Hylug™ Lug, Compression; CU; 35kV; 1H; 3 AWG; 3/8 in. Stud

SKU # 78181001962 Manufacturer Series: YA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 3/8 in.
Conductor Size - Code: 3 AWG
Color Code: White
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 1H
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No