Menu Search
Cable Lugs Terminal, Compression; Copper; 1 Hole; 3/0 AWG; 1/2 in.
BURNDY #YA27

Hylug™ Terminal, Compression; Copper; 1 Hole; 3/0 AWG; 1/2 in.

SKU # 78181050310 Manufacturer Series: YA Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600V to 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 3.06 x 0.91"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Screw/​Stud Size: 1/2 in.
Color Code: Orange