Menu Search
BURNDY #YA3C

Hylug™ Terminal, Compression; Copper; 1 Hole; 3 AWG, 2 Solid; 5/16 in.

SKU # 78181050120 Manufacturer Series: YA Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 5/16 in.
Conductor Size - Code: #3 AWG, #2 Solid
Lug L x Tongue W: 2.30 x 0.55"
Color Code: White
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600V to 35kV
Barrel Length/​Type: Long
Stud Holes: 1H
Conductor Type: Copper