You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #YAV10BOX

HYLUG™ Terminal, Ring; Non-insulated; 14 to 10 AWG STR, 12 to 10 AWG SOL; No. 8 to 10

SKU # 78181054150 Manufacturer Series: YAV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 14 to 10 AWG STR, 12 to 10 AWG SOL
Screw/​Stud Size: No. 8 to 10
Type: Ring Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes