Menu Search
BURNDY #YAV14T5BOX

HYLUG™ Terminal, Ring; Non-insulated; 20-14 AWG STR, 20-12 AWG SOL; No. 4 to 6

SKU # 78181054260 Manufacturer Series: YAV
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: No. 4 to 6
Conductor Size - Code: 20-14 AWG STR, 20-12 AWG SOL
Type: Ring Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes