Menu Search
ILSCO #CSWS-500-12

Compression Lug, Standard/Chamfered Barrel, CU Conductor

SKU # 78366964525 Manufacturer Series: CSWS
Type: Compression Terminal
Material: Electro Tin-plated Copper
Voltage: 35kV
Barrel Length/​Type: Standard/Chamfered
Lug L x Tongue W: 3.282 x 1.535 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 500 MCM
Conductor Size - Flex: 350 G, H, I, K, M Flex
Screw/​Stud Size: 1/2 in.
Color Code: Brown

ILS CSWS-500-12 1HOLE-LUG