Menu Search
ILSCO #CLND-1/0-12-134

SureCrimp® Lug, Compression; Copper; 1/2 in.; 2 Holes; 1/0 AWG; Pink

SKU # 78366963682 Manufacturer Series: CLND
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.86 x 0.74 in.
Stud Holes: 2
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: 1 Flex
Screw/​Stud Size: 1/2 in.
Color Code: Pink

Additional Info: Die Index: I-42, Expanded Conductor Range: 1/0 - 6 AWG