Menu Search
Cable Lugs Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 500 MCM; Pink
ILSCO #ACL-500

Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 500 MCM; Pink

SKU # 78366900018 Manufacturer Series: ACL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.86 x 1.81 in.
Stud Holes: 1H
Conductor Type: AL
Conductor Size - Code: 500 MCM
Screw/​Stud Size: 1/2 in.
Color Code: Pink

Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 4.86 x 1.81 in.; Stud Holes - 1H; Conductor Type - AL; Conductor Size - Code - 500 MCM; Screw/Stud Size - 1/2 in.; Color Code - Pink; Additional Information - Die Index: 16A, Expanded Conductor Range: 500 MCM - 4/0 AWG; Manufacturer Series - ACL

Additional Info: Die Index: 16A, Expanded Conductor Range: 500 MCM - 4/0 AWG