Menu Search
ILSCO #2IACL-750

Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 750 MCM; Yellow

SKU # 78366992948 Manufacturer Series: 2IACL
RoHS Compliant
Type: Compression Terminal
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Chamfered
Lug L x Tongue W: 7.25 x 1.61 in.
Stud Holes: 2
Stud Hole Spacing: 1.75 in. Space
Conductor Type: AL
Conductor Size - Code: 750 MCM
Screw/​Stud Size: 1/2 in.
Color Code: Yellow

Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Chamfered; Lug L x Tongue W - 7.25 x 1.61 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - AL; Conductor Size - Code - 750 MCM; Screw/Stud Size - 1/2 in.; Color Code - Yellow; Additional Information - Die Index: 18, Expanded Conductor Range: 750 - 500 MCM; Manufacturer Series - 2IACL

Additional Info: Die Index: 18, Expanded Conductor Range: 750 - 500 MCM