Menu Search

ILSCO #CSWS-1/0-12

SureCrimp® Lug, Compression; Copper; 1/2 in.; 1 Hole; 1/0 AWG; Pink

SKU: 78366965120
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Electro-Tin Plated
Voltage: 35kV
Barrel Length/Type: Short with Sight
Lug L x Tongue W: 2.36 x 0.74 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: 1 Flex
Screw/Stud Size: 1/2 in.
Color Code: Pink
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Electro-Tin Plated; Voltage - 35kV; Barrel Length/Type - Short with Sight; Lug L x Tongue W - 2.36 x 0.74 in.; Stud Holes - 1; Conductor Type - CU; Conductor Size - Code - 1/0 AWG; Screw/Stud Size - 1/2 in.; Color Code - Pink; Additional Information - UL Listed and CSA Certified; Manufacturer Series - SureCrimp®
Additional Info: UL Listed and CSA Certified