Menu Search
ILSCO #CSWS-4/0-12

SureCrimp® Lug, Compression; Copper; 1/2 in.; 1 Hole; 4/0 AWG; Purple

SKU # 78366963969
RoHS Compliant
Type: Compression Terminal
Material: Copper, Electro-Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short with Sight
Lug L x Tongue W: 2.62 x 0.99 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 3/0 Flex
Screw/​Stud Size: 1/2 in.
Color Code: Purple

Additional Info: UL Listed and CSA Certified