Menu Search
ILSCO #CLND-500-12-134

SureCrimp® Lug, Compression; Copper; 1/2 in.; 2 Holes; 500 MCM; Brown

SKU # 78366964618 Manufacturer Series: CLND
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 5.98 x 1.54 in.
Stud Holes: 2
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 500 MCM
Conductor Size - Flex: 350 Flex
Screw/​Stud Size: 1/2 in.
Color Code: Brown

Additional Info: Die Index: I-87, Expanded Conductor Range: 500 - 250 MCM