Menu Search

ILSCO #CLND-750-12-134

Lug, Compression; Copper; 1/2 in.; 2 Holes; 750 MCM; Black

SKU: 78366964954
Manufacturer Series: CLND
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 6.78 x 1.90 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 750 MCM
Conductor Size - Flex: 600 Flex
Screw/Stud Size: 1/2 in.
Color Code: Black
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 6.78 x 1.90 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - CU; Conductor Size - Code - 750 MCM; Conductor Size - Flex - 600 Flex; Screw/Stud Size - 1/2 in.; Color Code - Black; Additional Information - Die Index: I-106, Expanded Conductor Range: 750 - 500 MCM; Manufacturer Series - CLND
Additional Info: Die Index: I-106, Expanded Conductor Range: 750 - 500 MCM