Menu Search
ILSCO #CSWS-3/0-38

SureCrimp® Lug, Compression; Copper; 3/8 in.; 3/0 AWG; Orange; 1 Hole

SKU # 78366963837
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Electro-Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short with Sight
Lug L x Tongue W: 2.06 x 0.89 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Screw/​Stud Size: 3/8 in.
Color Code: Orange

Additional Info: UL Listed and CSA Certified