Specifications
Type:
Compression Terminal
Material:
Copper, Electro-Tin-plated
Voltage:
35kV
Barrel Length/Type:
Short with Sight
Lug L x Tongue W:
1.83 x 0.67 in.
Stud Holes:
1
Conductor Type:
Copper
Conductor Size - Code:
1 AWG
Screw/Stud Size:
5/16 in.
Color Code:
Green
Description
Additional Info: UL Listed and CSA Certified