Menu Search
PANDUIT #LCB2/0-12-X

Pan-Lug™ Lug, Compression; CU; 1H; Long; 2/0 AWG; 1/2 in.

SKU # 07498338240 Manufacturer Series: LCB
View more versions of this product
Conductor Size - Code: 2/0 AWG
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 3.07 x 0.85"
Conductor Size - Navy: 125 Navy
Color Code: Black
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No

Additional Info: Package: 10