Menu Search
PANDUIT #LCAS8-14-L

Lug, Compression; Copper; 1/4 in.; 1 Hole; 8 AWG; Red

SKU # 07498322518 Manufacturer Series: LCAS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Short
Lug L x Tongue W: 1.20 x 0.48"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Conductor Size - Navy: 23 Navy
Screw/​Stud Size: 1/4"
Color Code: Red

Additional Info: Conductor Inspection Hole. Package: 50