Menu Search

PANDUIT #LCD2-14D-Q

Lug, Compression; Copper; 1/4 in.; 2 Holes; 2 AWG; Brown

SKU: 07498338300
Manufacturer Series: LCD
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 2.77 x 0.60"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Navy: 60 Navy
Screw/Stud Size: 1/4"
Color Code: Brown
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.77 x 0.60"; Stud Holes - 2H; Stud Hole Spacing - 1.00" Space; Conductor Type - CU; Conductor Size - Code - 2 AWG; Conductor Size - Navy - 60 Navy; Screw/Stud Size - 1/4"; Color Code - Brown; Manufacturer Series - LCD