Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 1 Hole; 1/0 AWG; Pink

PANDUIT #LCB1/0-38-X

Lug, Compression; Copper; 3/8 in.; 1 Hole; 1/0 AWG; Pink

SKU #07498390126
Manufacturer Series: LCB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 2.69 x 0.76"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Navy: 100 Navy
Screw/Stud Size: 3/8"
Color Code: Pink

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.69 x 0.76"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 1/0 AWG; Conductor Size - Navy - 100 Navy; Screw/Stud Size - 3/8"; Color Code - Pink; Additional Information - Package: 10; Manufacturer Series - LCB

Additional Info: Package: 10