Menu Search
Cable Lugs Lug, Compression; Copper; 5/16 in.; 1 Hole; 4 AWG; Gray

PANDUIT #LCA4-56-L

Lug, Compression; Copper; 5/16 in.; 1 Hole; 4 AWG; Gray

SKU #07498390012
Manufacturer Series: LCA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.75 x 0.55"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Screw/Stud Size: 5/16"
Color Code: Gray

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.75 x 0.55"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4 AWG; Screw/Stud Size - 5/16"; Color Code - Gray; Additional Information - Conductor Inspection Hole. Package: 50. Additional Conductor Listing: 4-3 AWG Stranded, 2 AWG Solid; Manufacturer Series - LCA

Additional Info: Conductor Inspection Hole. Package: 50. Additional Conductor Listing: 4-3 AWG Stranded, 2 AWG Solid