Menu Search
PANDUIT #LCC8-10A-L

Lug, Compression; 2H; Long; 8 AWG; #10; 0.63 in. Spacing

SKU # 07498338261 Manufacturer Series: LCC
RoHS Compliant
View more versions of this product
Screw/​Stud Size: #10
Stud Hole Spacing: 0.63 in.
Lug L x Tongue W: 2.07 x 0.41 in.
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Color Code: Red
Inspection Hole: No