Menu Search
ABB INSTALLATION PRODUCTS #60138

Thomas and Betts® Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 2/0 AWG; Olive

SKU # 78621060138 Manufacturer Series: Color-Keyed®
Type: Compression Terminal
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.03 x 1.03"
Stud Holes: 1
Conductor Type: CU/AL
Conductor Size - Code: 2/0 AWG
Screw/​Stud Size: 1/2"
Color Code: Olive

Additional Info: Prefilled with Oxide Inhibitor