Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 1 Hole; 2/0 AWG - 500 MCM

THOMAS & BETTS #71020TB

Color-Keyed® Lug, Compression; Copper; 1/2 in.; 1 Hole; 2/0 AWG - 500 MCM

SKU #78621071020
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Copper
Lug L x Tongue W: 2.75 x 1.34 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG - 500 MCM
Screw/Stud Size: 1/2 in.

Cable Lugs: Type - Compression Terminal; Material - Copper; Lug L x Tongue W - 2.75 x 1.34 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2/0 AWG - 500 MCM; Screw/Stud Size - 1/2 in.; Manufacturer Series - Color-Keyed