(0)

THOMAS & BETTS #54160

Lug, Compression; Copper; 1/2 in.; 1 Hole; 2/0 AWG; Black

SKU: 78621054160
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 2.25 x 0.83"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 1/0 Flex 275/24 Str
Conductor Size - Navy: 125 Navy
Screw/Stud Size: 1/2"
Color Code: Black
Manufacturer Series: Color-Keyed
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.25 x 0.83"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2/0 AWG; Conductor Size - Flex - 1/0 Flex 275/24 Str; Conductor Size - Navy - 125 Navy; Screw/Stud Size - 1/2"; Color Code - Black; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 1/0 Weld; Manufacturer Series - Color-Keyed
Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 1/0 Weld