Menu Search
THOMAS & BETTS #54951BE

Color-Keyed® Lug, Compression; Copper; 1/2 in.; 1 Hole; 2/0 AWG; Black

SKU # 78621019029
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.60 x 0.83"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 1/0 Flex 275/24 Str
Screw/​Stud Size: 1/2"
Color Code: Black