Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 1 Hole; 3/0 AWG; Orange
THOMAS & BETTS #54965BE

Color-Keyed® Lug, Compression; Copper; 1/2 in.; 1 Hole; 3/0 AWG; Orange

SKU # 78621089828
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.70 x 0.92"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Conductor Size - Flex: 2/0 Flex 325/24 Str
Screw/​Stud Size: 1/2"
Color Code: Orange

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.70 x 0.92"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 3/0 AWG; Conductor Size - Flex - 2/0 Flex 325/24 Str; Screw/Stud Size - 1/2"; Color Code - Orange; Manufacturer Series - Color-Keyed