(0)

THOMAS & BETTS #58171BS

Lug, Compression; Copper; 1/2 in.; 1 Hole; 300 Flex; Red

SKU: 78620994193
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / Belled End
Lug L x Tongue W: 2.85 x 1.36 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 300 Flex
Screw/Stud Size: 1/2 in.
Color Code: Red
Manufacturer Series: Color-Keyed
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/Belled End; Lug L x Tongue W - 2.85 x 1.36 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Flex - 300 Flex; Screw/Stud Size - 1/2 in.; Color Code - Red; Additional Information - Die Index: 71, With Inspection Hole; Manufacturer Series - Color-Keyed
Additional Info: Die Index: 71, With Inspection Hole