Menu Search
ABB INSTALLATION PRODUCTS #54916BEBS

Thomas and Betts® Lug, Compression; Copper; 1/2 in.; 1 Hole; 400 MCM; Blue

SKU # 78621087438 Manufacturer Series: Color-Keyed®
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Belled End
Lug L x Tongue W: 3.75 x 1.41 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 400 MCM
Conductor Size - Flex: 300/313 Flex
Screw/​Stud Size: 1/2 in.
Color Code: Blue

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long/Belled End; Lug L x Tongue W - 3.75 x 1.41 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 400 MCM; Conductor Size - Flex - 300/313 Flex; Screw/Stud Size - 1/2 in.; Color Code - Blue; Additional Information - Die Index: 76; Manufacturer Series - Color-Keyed

Additional Info: Die Index: 76