Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 1 Hole; 600 kcmil; Green
THOMAS & BETTS #54921BEBS

Lug, Compression; Copper; 1/2 in.; 1 Hole; 600 kcmil; Green

SKU # 78621087440
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.10 x 1.75 in.
Stud Holes: 1H
Stud Hole Spacing: 0.50 in. Space
Conductor Type: Copper
Conductor Size - Code: 600 kcmil
Conductor Size - Flex: 444 Flex
Screw/​Stud Size: 1/2 in.
Color Code: Green

Cable Lugs: Type - Compression Terminal; Material - Copper; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 4.10 x 1.75 in.; Stud Holes - 1H; Stud Hole Spacing - 0.50 in. Space; Conductor Type - CU; Conductor Size - Code - 600 kcmil; Conductor Size - Flex - 444 Flex; Screw/Stud Size - 1/2 in.; Color Code - Green; Additional Information - Tongue Angle: Straight, Die Code: 94, Finish: Tin Plated

Additional Info: Tongue Angle: Straight, Die Code: 94, Finish: Tin Plated