Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 2 Holes; 646 Flex; Black
THOMAS & BETTS #58884BEBS

Color-Keyed® Lug, Compression; Copper; 1/2 in.; 2 Holes; 646 Flex; Black

SKU # 78621087386
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long / Belled End
Lug L x Tongue W: 6.16 x 1.94 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Flex: 646 Flex
Screw/​Stud Size: 1/2 in.
Color Code: Black

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long/Belled End; Lug L x Tongue W - 6.16 x 1.94 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - CU; Conductor Size - Flex - 646 Flex; Screw/Stud Size - 1/2 in.; Color Code - Black; Additional Information - Die Index: 106; Manufacturer Series - Color-Keyed

Additional Info: Die Index: 106