(0)

THOMAS & BETTS #54107

Lug, Compression; Copper; 1/4 in.; 1 Hole; 2 AWG; Brown

SKU: 78621054107
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.50 x 0.59"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Flex: 3 Flex 125/24 Str
Conductor Size - Navy: 60 Navy
Screw/Stud Size: 1/4"
Color Code: Brown
Manufacturer Series: Color-Keyed
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.50 x 0.59"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2 AWG; Conductor Size - Flex - 3 Flex 125/24 Str; Conductor Size - Navy - 60 Navy; Screw/Stud Size - 1/4"; Color Code - Brown; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 4 Weld; Manufacturer Series - Color-Keyed
Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 4 Weld