(0)

THOMAS & BETTS #54106

Lug, Compression; Copper; 1/4 in.; 1 Hole; 4 AWG; Gray

SKU: 78621054106
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.40 x 0.54"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Flex: 4 Flex 91/24 Str
Conductor Size - Navy: 40-50 Navy
Screw/Stud Size: 1/4"
Color Code: Gray
Manufacturer Series: Color-Keyed
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.40 x 0.54"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4 AWG; Conductor Size - Flex - 4 Flex 91/24 Str; Conductor Size - Navy - 40-50 Navy; Screw/Stud Size - 1/4"; Color Code - Gray; Additional Information - Conductor Inspection Hole; Manufacturer Series - Color-Keyed
Additional Info: Conductor Inspection Hole