Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 1 Hole; 8 AWG; Red

THOMAS & BETTS #CTL8-14

Lug, Compression; Copper; 1/4 in.; 1 Hole; 8 AWG; Red

SKU #78378613167
Manufacturer Series: CTL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Short
Lug L x Tongue W: 1.18 x 0.43"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Screw/Stud Size: 1/4"
Color Code: Red

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Short; Lug L x Tongue W - 1.18 x 0.43"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 8 AWG; Screw/Stud Size - 1/4"; Color Code - Red; Additional Information - Conductor Inspection Hole; Manufacturer Series - CTL

Additional Info: Conductor Inspection Hole