Menu Search
ABB INSTALLATION PRODUCTS #256-30695-1246

Thomas and Betts® Lug, Compression; Copper; 1/4 in.; 2 Holes; 4 AWG; Gray

SKU # 78621017009 Manufacturer Series: Color-Keyed®
RoHS Compliant
Type: Compression Terminal
Material: Copper
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Lug L x Tongue W: 2.31 x 0.56 in.
Stud Holes: 2
Stud Hole Spacing: 0.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Flex: 91/24, 5/4 Flex
Screw/​Stud Size: 1/4 in.
Color Code: Gray

Additional Info: Tongue Angle: Straight, Die Code: 29, Finish: Tin Plated