(0)

THOMAS & BETTS #54109

Lug, Compression; Copper; 3/8 in.; 1 Hole; 1/0 AWG; Pink

SKU: 78621054109
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.88 x 0.75"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: 1 Flex 225/24 Str
Conductor Size - Navy: 100 Navy
Screw/Stud Size: 3/8"
Color Code: Pink
Manufacturer Series: Color-Keyed
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.88 x 0.75"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 1/0 AWG; Conductor Size - Flex - 1 Flex 225/24 Str; Conductor Size - Navy - 100 Navy; Screw/Stud Size - 3/8"; Color Code - Pink; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 1 Weld; Manufacturer Series - Color-Keyed
Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 1 Weld