Menu Search
ABB INSTALLATION PRODUCTS #54148

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 1 AWG; 3/8 in.

SKU # 78621054148
View more versions of this product
Screw/​Stud Size: 3/8 in.
Conductor Size - Code: 1 AWG
Lug L x Tongue W: 1.78 x 0.68 in.
Conductor Size - Flex: 2 Flex 150/24 Str
Conductor Size - Navy: 75 Navy
Color Code: Green
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes