(0)

THOMAS & BETTS #54174

Lug, Compression; Copper; 3/8 in.; 1 Hole; 250 MCM; Yellow

SKU: 78621054174
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 2.28 x 1.13"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 250 MCM
Conductor Size - Navy: 250 Navy
Screw/Stud Size: 3/8"
Color Code: Yellow
Manufacturer Series: Color-Keyed
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.28 x 1.13"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 250 MCM; Conductor Size - Navy - 250 Navy; Screw/Stud Size - 3/8"; Color Code - Yellow; Additional Information - Conductor Inspection Hole; Manufacturer Series - Color-Keyed
Additional Info: Conductor Inspection Hole