Menu Search
ABB INSTALLATION PRODUCTS #54210

Thomas and Betts® Lug, Compression; Copper; 3/8 in.; 2 Holes; 2/0 AWG; Black

SKU # 78621054210 Manufacturer Series: Color-Keyed®
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.93 x 0.83"
Stud Holes: 2
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 1/0 Flex 275/24 Str
Conductor Size - Navy: 125 Navy
Screw/​Stud Size: 3/8"
Color Code: Black

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 1/0 Weld